Overview
Mfr description
B/P13027 BALL BRG UNIT
Specifications
- Product TypeFlange-Mount Ball Bearing Units
- Bore Diameter
- Housing MaterialCast Iron
- Bolt Circle Diameter
- Locking DeviceSet Screw
- Bore TypeStraight
- Manufacturer Upc Number087796303591
- UPC_NO087796303591
- Type Of BearingBall
- Mounting Type2-Bolt Flange
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data