Motion
3MM312WI3CRA1389

TIMKEN (FAFNIR)
3MM312WI3CRA1389

Spindle & Precision Machine Tool Angular Contact Bearing - 60 mm Bore, 130 mm OD, 31 mm Width, 25 ° Contact, Open
Mi Item #10499634
MFR #3MM312WI3CRA1389
Price$2,036.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
3MM312WI3CRA1389

Spindle & Precision Machine Tool Angular Contact Bearing - 60 mm Bore, 130 mm OD, 31 mm Width, 25 ° Contact, Open
Mi Item #10499634
MFR #3MM312WI3CRA1389

Mfr description
3MM312WI3 A1389 PREC BRGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,036.89/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Contact Angle  
    25 °
  • Outside Diameter  
    130 mm
  • Overall Width  
    31 mm
  • Weight
    3.67 lbs, 1.665 kg

Details

  • Ball Retainer Material
    Phenolic Resin
  • Ball Screw Application
    No
  • Bearing Material
    Steel
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    3MM312WI3 A1389 PREC BRGS
  • Flush Ground
    No
  • Manufacturer Upc Number
    087796301689
  • Max Rpm
    11400 rpm
  • Maximum Operating RPM
    11400 rpm
  • Number Of Rows
    1
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    103100 N, 23178 lbf
  • Radial Static Load Capacity
    63500 N, 14275 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No (Conrad Type)
  • Series
    300
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    087796301689
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)