Motion
MM30XWO CR DU E9103A

TIMKEN (FAFNIR)
MM30XWO CR DU E9103A

Spindle & Precision Machine Tool Angular Contact Bearing - 5/8 in Bore, 38.10 mm OD, 1.0000 in Width, 15 ° Contact, Open
Mi Item #10499656
MFR #MM30XWO CR DU E9103A
Price$2,538.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
MM30XWO CR DU E9103A

Spindle & Precision Machine Tool Angular Contact Bearing - 5/8 in Bore, 38.10 mm OD, 1.0000 in Width, 15 ° Contact, Open
Mi Item #10499656
MFR #MM30XWO CR DU E9103A

Mfr description
MM30XWO CR DU E9103A PREC BRGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,538.38/each

Specifications

Dimensions

  • Bore Diameter  
    5/8 in
  • Contact Angle  
    15 °
  • Outside Diameter  
    38.10 mm
  • Overall Width  
    1.0000 in

Details

  • Ball Retainer Material
    Phenolic Resin
  • Ball Screw Application
    No
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    MM30XWO CR DU E9103A PREC BRGS
  • Flush Ground
    Yes
  • Manufacturer Upc Number
    087796091801
  • Max Rpm
    60000 rpm
  • Maximum Operating RPM
    60000 rpm
  • Number Of Rows
    1
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Series
    XWO
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    087796091801
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)