Motion
MM412WICRDU

TIMKEN (FAFNIR)
MM412WICRDU

Spindle & Precision Machine Tool Angular Contact Bearing - 60 mm Bore, 150 mm OD, 70 mm Width, 15 ° Contact, Open
Mi Item #10499662
MFR #MM412WICRDU
Price$15,102.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
MM412WICRDU

Spindle & Precision Machine Tool Angular Contact Bearing - 60 mm Bore, 150 mm OD, 70 mm Width, 15 ° Contact, Open
Mi Item #10499662
MFR #MM412WICRDU

Mfr description
MM412WICRDU PREC BRGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15,102.18/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Contact Angle  
    15 °
  • Outside Diameter  
    150 mm
  • Overall Width  
    70 mm

Details

  • Ball Retainer Material
    Phenolic (Composition)
  • Ball Screw Application
    No
  • Bearing Material
    Steel
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    MM412WICRDU PREC BRGS
  • Flush Ground
    Yes
  • Manufacturer Upc Number
    013992121127
  • Number Of Rows
    1
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Relubricatable
    No
  • Row Type Fill Slot
    No (Conrad Type)
  • Series
    400
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    013992121127
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)