Motion
MM9130K21 CR A2535

TIMKEN (FAFNIR)
MM9130K21 CR A2535

Spindle & Precision Machine Tool Angular Contact Bearing - 150 mm Bore, Open
MI ITEM #10499663
MFR #MM9130K21 CR A2535
Price$5,596.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
MM9130K21 CR A2535

Spindle & Precision Machine Tool Angular Contact Bearing - 150 mm Bore, Open
MI ITEM #10499663
MFR #MM9130K21 CR A2535

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5,596.14/each

Specifications

Dimensions

  • Bore Diameter  
    150 mm
  • Outside Diameter  
    225.00 mm

Details

  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    MM9130K21 CR A2535 PREC BRGS
  • Manufacturer Upc Number
    087796313125
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    087796313125

Overview

Mfr description
MM9130K21 CR A2535 PREC BRGS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought