Motion
MM9320K32 CR A2535

TIMKEN (FAFNIR)
MM9320K32 CR A2535

Spindle & Precision Machine Tool Angular Contact Bearing - 100 mm Bore, 142.88 mm OD, 20 mm Width, 15 ° Contact, Open
Mi Item #10499664
MFR #MM9320K32 CR A2535
Price$7,448.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
MM9320K32 CR A2535

Spindle & Precision Machine Tool Angular Contact Bearing - 100 mm Bore, 142.88 mm OD, 20 mm Width, 15 ° Contact, Open
Mi Item #10499664
MFR #MM9320K32 CR A2535

Mfr description
MM9320K32 CR A2535 PREC BRGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,448.72/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Contact Angle  
    15 °
  • Outside Diameter  
    142.88 mm
  • Overall Width  
    20 mm
  • Weight
    1.87 lbs, 0.85 kg

Details

  • Ball Retainer Material
    Phenolic Resin
  • Ball Screw Application
    No
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    MM9320K32 CR A2535 PREC BRGS
  • Flush Ground
    No
  • Manufacturer Upc Number
    087796145337
  • Max Rpm
    9100 rpm
  • Maximum Operating RPM
    9100 rpm
  • Number Of Rows
    1
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    47200 N, 10611 lbf
  • Radial Static Load Capacity
    48800 N, 10971 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No (Conrad Type)
  • Series
    9300
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    087796145337
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)