Overview
Mfr description
MM9324K16 CR A2535 PREC BRGS
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Closure TypeOpen
- Snap Ring IncludedWithout Snap Ring
- Bearing TypeSpindle & Precision Machine Tool Angular Contact Bearings
- Manufacturer Upc Number087796145344
- UPC_NO087796145344
- DescriptionMM9324K16 CR A2535 PREC BRGS
- Product TypeSpindle & Precision Machine Tool Angular Contact Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data