Motion
MM9332K16CR A2535

TIMKEN (FAFNIR)
MM9332K16CR A2535

Spindle & Precision Machine Tool Angular Contact Bearing - 160 mm Bore, 222.25 mm OD, 28 mm Width, Open
MI ITEM #10499666
MFR #MM9332K16CR A2535
Price$8,331.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
MM9332K16CR A2535

Spindle & Precision Machine Tool Angular Contact Bearing - 160 mm Bore, 222.25 mm OD, 28 mm Width, Open
MI ITEM #10499666
MFR #MM9332K16CR A2535

Mfr description
MM9332K16CR A2535 PREC BRGS
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,331.49/each

Specifications

Dimensions

  • Bore Diameter  
    160 mm
  • Outside Diameter  
    222.25 mm
  • Overall Width  
    28 mm
  • Weight
    6.06 lbs, 2.75 kg

Details

  • Ball Retainer Material
    Phenolic
  • Ball Screw Application
    No
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    MM9332K16CR A2535 PREC BRGS
  • Flush Ground
    No
  • Manufacturer Upc Number
    087796150041
  • Max Rpm
    5800 rpm
  • Maximum Operating RPM
    5800 rpm
  • Number Of Rows
    1
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    128900 N, 29000 lbs
  • Radial Static Load Capacity
    143100 N, 32200 lbs
  • Relubricatable
    No
  • Row Type Fill Slot
    No (Conrad Type)
  • Series
    9300
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    087796150041

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)