Motion
LAK1 FS917

TIMKEN (FAFNIR)
LAK1 FS917

Pillow Block Ball Bearing Unit - Tapped Base, 1 in Bore, Cast Iron Material
MI ITEM #10499668
MFR #LAK1 FS917
Price$298.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
LAK1 FS917

Pillow Block Ball Bearing Unit - Tapped Base, 1 in Bore, Cast Iron Material
MI ITEM #10499668
MFR #LAK1 FS917

Mfr description
LAK1 FS917 BALL BRG UNIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$298.10/each

Specifications

Dimensions

  • Base To Bore Centerline
    1.3125 in
  • Bore Diameter
    1 in

Details

  • Housing Material
    Cast Iron
  • Locking Device
    Eccentric Collar
  • Locking Type
    Eccentric Collar
  • Manufacturer Upc Number
    013992227584
  • Mounting Type
    Tapped Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • UPC_NO
    013992227584

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)