Motion
RAK1 1/2 FS914

TIMKEN (FAFNIR)
RAK1 1/2 FS914

Pillow Block Ball Bearing Unit - 1.5000 in Bore, 2-Bolt Base Mount, Eccentric Collar Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
MI ITEM #10499670
MFR #RAK1 1/2 FS914
Price$3,308.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
RAK1 1/2 FS914

Pillow Block Ball Bearing Unit - 1.5000 in Bore, 2-Bolt Base Mount, Eccentric Collar Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
MI ITEM #10499670
MFR #RAK1 1/2 FS914

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,308.18/each

Specifications

Dimensions

  • Base Height
    0.7500 in
  • Base To Bore Centerline
    1.9375 in
  • Base Width
    2.0310 in
  • Bolt Center Diameter
    5.3740 in
  • Bolt Center To Center Length
    5.3750 in
  • Bolt Hole Diameter
    0.5630 in
  • Bore Diameter
    1.5000 in
  • Bore Inside Diameter
    1.5000 in
  • Bore Length
    2.2200 in
  • Housing Width
    2.0310 in
  • Inner Race Width
    2.2200 in
  • Inside Diameter
    1.5000 in
  • Length
    7.0630 in
  • Length Through Bore
    2.2200 in
  • Overall Height
    4.0000 in
  • Overall Length
    7.0625 in
  • Overall Width
    2.0310 in
  • Shaft Diameter
    1.5000 in
  • Width
    2.0310 in, 51.60 mm

Details

  • Bearing Number
    G1108KRRB
  • Bearing Type
    Ball
  • Bore Type
    Straight
  • Distance Between Mounting Hole Cen
    5.3740 in
  • Dynamic Load Capacity
    8130 lbf
  • Expansion Capability
    Non-Expansion
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Pillow Block
  • Insert Bearing Type
    Ball
  • Locking Device
    Eccentric Collar
  • Locking Type
    Eccentric Collar
  • Material
    Cast Iron
  • Mounting
    2-Bolt Pillow Block
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Relubricatable
    Relubricatable
  • Replacement Bearing
    G1108KRRB
  • Rolling Element
    Ball
  • Seal
    Shroud
  • Seal Type
    Shroud Seal
  • Sealing Type
    Shroud
  • Series
    Industrial
  • Shaft Attachment
    Eccentric Collar
  • Static Load Capacity
    4460 lbf
  • Type
    Pillow Block Ball Bearing
  • Type Of Bearing
    Ball
  • UPC_NO
    87796014367

Overview

Mfr description
RAK1 1/2 FS914 BALL BRG UNIT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought