Motion
RAK2 15/16 FS914

TIMKEN (FAFNIR)
RAK2 15/16 FS914

Pillow Block Ball Bearing Unit - 2-15/16 in Bore, 2-Bolt Base Mount, Eccentric Collar Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
MI ITEM #10499671
MFR #RAK2 15/16 FS914
List Price$3,492.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
RAK2 15/16 FS914

Pillow Block Ball Bearing Unit - 2-15/16 in Bore, 2-Bolt Base Mount, Eccentric Collar Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
MI ITEM #10499671
MFR #RAK2 15/16 FS914

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,492.33/each for your price

Overview

Mfr description
RAK2 15/16 FS914 BALL BRG UNIT

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Type
    Straight
  • Bore Diameter
    2-15/16 in
  • Bolt Center To Center Length
    9.5000 in
  • Base Height
    1.5000 in
  • Base To Bore Centerline
    3.3125 in
  • Locking Device
    Eccentric Collar
  • Seal Type
    Shroud Seal
  • Housing Material
    Cast Iron
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Height
    6.4375 in
  • Overall Length
    12.0000 in
  • Replacement Bearing
    G1215KRRB
  • UPC_NO
    87796301788
  • Relubricatable
    Relubricatable
  • Locking Type
    Eccentric Collar
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text