Motion
RAK2 7/16 FS914

TIMKEN (FAFNIR)
RAK2 7/16 FS914

Pillow Block Ball Bearing Unit - 2.4375 in Bore, 2-Bolt Base Mount, Eccentric Collar Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
Mi Item #10499672
MFR #RAK2 7/16 FS914
Price$2,557.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
RAK2 7/16 FS914

Pillow Block Ball Bearing Unit - 2.4375 in Bore, 2-Bolt Base Mount, Eccentric Collar Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
Mi Item #10499672
MFR #RAK2 7/16 FS914

Mfr description
RAK2 7/16 FS914 BALL BRG UNIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,557.12/each

Specifications

Dimensions

  • Base Height
    0.8750 in
  • Base To Bore Centerline
    2.6875 in
  • Base Width
    2.3750 in
  • Bolt Center Diameter
    7.4060 in
  • Bolt Center To Center Length
    7.4063 in
  • Bolt Hole Diameter
    0.7200 in
  • Bore Diameter
    2.4375 in
  • Bore Inside Diameter
    2.4375 in
  • Housing Width
    2.3740 in
  • Inner Race Width
    3.0630 in
  • Inside Diameter
    2.4375 in
  • Length
    9.4370 in
  • Overall Height
    6.0625 in
  • Overall Length
    9.4375 in
  • Overall Width
    2.3740 in
  • Shaft Diameter
    2.4375 in
  • Weight
    5.511 lbs
  • Width
    2.3740 in, 60.29 mm

Details

  • Additional Details
    Eccentric Locking Collar
  • Bearing Number
    G1207KRRB
  • Bearing Type
    Ball
  • Bore Type
    Straight
  • Distance Between Mounting Hole Cen
    7.4060 in
  • Dynamic Load Capacity
    13100 lbf
  • Expansion Capability
    Non-Expansion
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Construction
    2-Bolt Pillow Block
  • Housing Material
    Cast Iron
  • Housing Type
    Pillow Block
  • Insert Bearing Type
    Ball
  • Locking Device
    Eccentric Collar
  • Locking Type
    Eccentric Collar
  • Material
    Cast Iron
  • Mounting
    2-Bolt Pillow Block
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Relubricatable
    Relubricatable
  • Replacement Bearing
    G1207KRRB
  • Rolling Element
    Ball
  • Seal
    Shroud
  • Seal Type
    Shroud Seal
  • Sealing Type
    Shroud
  • Series
    Industrial
  • Shaft Attachment
    Eccentric Collar
  • Static Load Capacity
    8080 lbf
  • Type
    Pillow Block Ball Bearing
  • Type Of Bearing
    Ball
  • UPC_NO
    87796288744
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)