Motion
MM20BS47DUH A4026

TIMKEN (FAFNIR)
MM20BS47DUH A4026

Super Precision Ball Bearing - 20 mm Bore, 47 mm OD, 30 mm Width, Open
MI ITEM #10499695
MFR #MM20BS47DUH A4026
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
MM20BS47DUH A4026

Super Precision Ball Bearing - 20 mm Bore, 47 mm OD, 30 mm Width, Open
MI ITEM #10499695
MFR #MM20BS47DUH A4026

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
MM20BS47DUH A4026 SUPER PRECISION BALL B

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Manufacturer Upc Number
    087796209596
  • UPC_NO
    087796209596
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text