Motion
TTU1 7/16
Ball Bearing Take-up Unit - 1-7/16 in Bore, Cast Iron Housing, Eccentric Collar Collar, 0.5310 in, 13.49 mm Slot
Mi Item #10499710
MFR #TTU1 7/16
Price$501.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Bearing Take-up Unit - 1-7/16 in Bore, Cast Iron Housing, Eccentric Collar Collar, 0.5310 in, 13.49 mm Slot
Mi Item #10499710
MFR #TTU1 7/16

Mfr description
TTU1 7/16 BALL BRG UNIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$501.40/each

Specifications

Dimensions

  • Bore Diameter  
    1-7/16 in
  • Housing Dimensions
    1.7500 in, 44.45 mm
  • Housing Width
    1.7500 in, 44.45 mm
  • Inner Ring Width
    1.9370 in, 49.20 mm
  • Outside Diameter
    4.87 in
  • Overall Height
    4.1250 in, 104.77 mm
  • Overall Length
    4.9380 in, 125.40 mm
  • Overall Width
    2.01 in
  • Shaft Diameter
    1.4375 in, 36.50 mm
  • Slot Width  
    0.5310 in, 13.49 mm

Details

  • Bearing Material
    Steel
  • Bore Type
    Round
  • Dynamic Load Capacity
    5770
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Eccentric Collar
  • Manufacturer Catalog Number
    TTU1 7/16
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    28500 N, 6400 lbf
  • Radial Static Load Capacity
    15302 N, 3440 lbf
  • Relubricatable
    yes
  • Retainer Type
    PRB Retainer
  • Seal Type
    Shroud Seal
  • Sealing Type
    Shroud Seal
  • Shaft Attachment
    Eccentric Locking Collar
  • Static Load Capacity
    15300 N, 3440 lbf
  • UPC_NO
    87796110403
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)