Motion
YTU 55 SGT

TIMKEN (FAFNIR)
YTU 55 SGT

Ball Bearing Take-up Unit - 55 mm Bore, Cast Iron Housing, 1.0630 in, 27 mm Slot
MI ITEM #10499711
MFR #YTU 55 SGT
Price$512.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
YTU 55 SGT

Ball Bearing Take-up Unit - 55 mm Bore, Cast Iron Housing, 1.0630 in, 27 mm Slot
MI ITEM #10499711
MFR #YTU 55 SGT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$512.45/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Housing Dimensions
    2.7480 in, 69.79 mm
  • Housing Width
    2.7480 in, 69.79 mm
  • Inner Ring Width
    2.1870 in, 55.54 mm
  • Outside Diameter
    5.87 in
  • Overall Height
    5.8740 in, 149.19 mm
  • Overall Length
    7.4410 in, 189 mm
  • Overall Width
    2.68 in
  • Shaft Diameter
    2.1650 in, 55 mm
  • Slot Width  
    1.0630 in, 27 mm

Details

  • Bearing Material
    Steel
  • Bore Type
    Round
  • Dynamic Load Capacity
    9750
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Manufacturer Catalog Number
    YTU 55 SGT
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    48100 N, 10800 lbf
  • Radial Static Load Capacity
    29224.8 N, 6570 lbf
  • Relubricatable
    yes
  • Replacement Bearing
    GYE55KRRB SGT
  • Retainer Type
    PRB Retainer
  • Seal Type
    Shroud Seal
  • Sealing Type
    Shroud Seal
  • Shaft Attachment
    Setscrew Locking
  • Static Load Capacity
    29200 N, 6570 lbf
  • UPC_NO
    87796291270

Overview

Mfr description
YTU 55 SGT BALL BRG UNIT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought