Motion
ESA-4BF-TRB-2

TIMKEN
ESA-4BF-TRB-2

Timken® Self-Aligning Tapered Roller Bearing Flanged Unit Housed Unit Flange Block Fixed - 2"
MI ITEM #10499753
MFR #ESA-4BF-TRB-2
Price$1,064.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
ESA-4BF-TRB-2

Timken® Self-Aligning Tapered Roller Bearing Flanged Unit Housed Unit Flange Block Fixed - 2"
MI ITEM #10499753
MFR #ESA-4BF-TRB-2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,064.31/each

Specifications

Dimensions

  • Bore Diameter
    2.0000 in
  • Outside Diameter
    3.5000 in
  • Shaft Diameter
    2.0000 in
  • Weight
    13.10 lbs

Details

  • Bore Type
    Cylindrical
  • Housing Type
    Type E Self-Aligning
  • Manufacturer Upc Number
    883450806794
  • Max Rpm
    3050 rpm
  • Radial Dynamic Load Capacity
    10300 lbf
  • Radial Static Load Capacity
    43000 lbf

Overview

Mfr description
ESA-4BF-TRB-2 FLANGE BRG
  • Angular self aligning with axial float

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought