Motion
ESA-P2B-TRB-1 7/16

TIMKEN
ESA-P2B-TRB-1 7/16

Pillow Block Roller Bearing Unit - 1-7/16 in Bore Dia., Cast Iron Material, Non-Expansion Bearing (Fixed)
Mi Item #10499769
MFR #ESA-P2B-TRB-1 7/16
Price$720.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
ESA-P2B-TRB-1 7/16

Pillow Block Roller Bearing Unit - 1-7/16 in Bore Dia., Cast Iron Material, Non-Expansion Bearing (Fixed)
Mi Item #10499769
MFR #ESA-P2B-TRB-1 7/16

Mfr description
ESA-P2B-TRB-1 7/16 PIL BLK BRG
  • Angular self aligning with axial float
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$720.05/each

Specifications

Dimensions

  • Base To Bore Centerline
    1.8750 in
  • Bore Diameter  
    1-7/16 in
  • Inner Race Width
    3
  • Weight
    10.3 lbs

Details

  • Bore Type
    Cylindrical
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Manufacturer Catalog
  • Manufacturer Upc Number
    0883450805575
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Roller Bearing Units
  • Radial Static Load Capacity
    26000 lbf
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Double Lip Contact Seal
  • UPC_NO
    883450805575
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)