Motion
ESA-P2B-TRB-2

TIMKEN
ESA-P2B-TRB-2

Pillow Block Roller Bearing Unit - 2 in Bore Dia., Cast Iron Material, Non-Expansion Bearing (Fixed)
Mi Item #10499773
MFR #ESA-P2B-TRB-2
Price$868.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
ESA-P2B-TRB-2

Pillow Block Roller Bearing Unit - 2 in Bore Dia., Cast Iron Material, Non-Expansion Bearing (Fixed)
Mi Item #10499773
MFR #ESA-P2B-TRB-2

Mfr description
ESA-P2B-TRB-2 PIL BLK BRG
  • Angular self aligning with axial float
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$868.48/each

Specifications

Dimensions

  • Base To Bore Centerline  
    2.2500 in
  • Bolt Center To Center Length
    6-5/16 to 7-3/16 in
  • Bore Diameter
    2 in
  • Overall Length  
    8.8750 in
  • Weight
    16.4 lbs

Details

  • Bore Type
    Cylindrical
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coat
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Manufacturer Upc Number
    0883450805643
  • Mounting Type
    2-Bolt Base
  • Product Type
    Pillow Block Housings
  • UPC_NO
    883450805643
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)