Motion
ESA-P2B-TRB-2 1/4

TIMKEN
ESA-P2B-TRB-2 1/4

Pillow Block Roller Bearing Unit - Solid Construction, Cast Iron
MI ITEM #10499776
MFR #ESA-P2B-TRB-2 1/4
Price$1,337.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
ESA-P2B-TRB-2 1/4

Pillow Block Roller Bearing Unit - Solid Construction, Cast Iron
MI ITEM #10499776
MFR #ESA-P2B-TRB-2 1/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,337.34/each

Specifications

Dimensions

  • Base To Bore Centerline  
    2.7500 in
  • Bolt Center To Center Length
    6.9375 to 8.6875 in
  • Bore Diameter
    2-1/4 in
  • Compatible Bore Diameter
    2.2500 in
  • Overall Length  
    10.3750 in
  • Weight
    26.4 lbs

Details

  • Bore Type
    Cylindrical
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coat
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Manufacturer Upc Number
    0883450805667
  • Mounting Type
    2-Bolt Base
  • Product Type
    Pillow Block Housings
  • UPC_NO
    883450805667

Overview

Mfr description
ESA-P2B-TRB-2 1/4 PIL BLK BRG
  • Angular self aligning with axial float

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought