Motion
ESA-P2B-TRB-2 15/16E

TIMKEN
ESA-P2B-TRB-2 15/16E

Pillow Block Roller Bearing Unit - 2-15/16 in Bore Dia., Cast Iron Material, Expansion Bearing (Floating)
Mi Item #10499781
MFR #ESA-P2B-TRB-2 15/16E
Price$1,752.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
ESA-P2B-TRB-2 15/16E

Pillow Block Roller Bearing Unit - 2-15/16 in Bore Dia., Cast Iron Material, Expansion Bearing (Floating)
Mi Item #10499781
MFR #ESA-P2B-TRB-2 15/16E

Mfr description
ESA-P2B-TRB-2 15/16E PIL BLK BRG
  • Angular self aligning with axial float
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,752.14/each

Specifications

Dimensions

  • Base To Bore Centerline  
    3.1250 in
  • Bolt Center To Center Length
    8-1/16 to 10 in
  • Bore Diameter
    2-15/16 in
  • Overall Length  
    11.7500 in
  • Weight
    37.6 lbs

Details

  • Bore Type
    Cylindrical
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Powder Coat
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Manufacturer Upc Number
    0883450806107
  • Mounting Type
    2-Bolt Base
  • Product Type
    Pillow Block Housings
  • UPC_NO
    883450806107
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)