Motion
ESA-P2B-TRB-2 7/16E

TIMKEN
ESA-P2B-TRB-2 7/16E

Pillow Block Roller Bearing Unit - 2-7/16 in Bore Dia., Cast Steel Material
Mi Item #10499787
MFR #ESA-P2B-TRB-2 7/16E
Price$1,186.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
ESA-P2B-TRB-2 7/16E

Pillow Block Roller Bearing Unit - 2-7/16 in Bore Dia., Cast Steel Material
Mi Item #10499787
MFR #ESA-P2B-TRB-2 7/16E

Mfr description
ESA-P2B-TRB-2 7/16E PIL BLK BRG
  • Angular self aligning with axial float
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,186.18/each

Specifications

Dimensions

  • Base Height
    1-5/8 in
  • Base To Bore Centerline
    2.7500 in
  • Bolt Center To Center Length
    6-15/16 to 8-11/16 in
  • Bore Diameter  
    2-7/16 in
  • Height
    6-1/16 in
  • Inner Race Width
    4
  • Length
    10-3/8 in
  • Length Through Bore
    4 in
  • Weight
    26.4 lbs

Details

  • Bore Type
    Cylindrical
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Powder Coat
  • Housing Material
    Cast Steel
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    0883450806060
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Roller Bearing Units
  • Radial Dynamic Load Capacity
    11600 lbf
  • Radial Static Load Capacity
    54000 lbf
  • Type Of Bearing
    Tapered Roller Bearing
  • UPC_NO
    883450806060
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)