Motion
ESA-P2B-TRB-3

TIMKEN
ESA-P2B-TRB-3

Pillow Block Roller Bearing Unit - 3.0000 in Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
MI ITEM #10499789
MFR #ESA-P2B-TRB-3
Price$2,061.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
ESA-P2B-TRB-3

Pillow Block Roller Bearing Unit - 3.0000 in Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
MI ITEM #10499789
MFR #ESA-P2B-TRB-3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,061.36/each

Specifications

Dimensions

  • Base To Bore Centerline
    3.1250 in
  • Base Width
    7.5000 in
  • Bolt Center Diameter
    8-1/16 to 10.0000 in
  • Bolt Center To Center Length
    8.0625 to 10.0000 in
  • Bolt Hole Diameter
    0.7500 in
  • Bolt Size
    0.7500 in | 19.05 mm
  • Bore Diameter  
    3.0000 in
  • Bore Inside Diameter
    3.0000 in
  • Bore Length
    4.5000 in
  • Housing Width
    7.5000 in
  • Inner Race Width
    4.5
  • Inside Diameter
    3.0000 in
  • Length
    11.7500 in
  • Length Through Bore
    4.5000 in
  • Max Bolt Hole Spacing
    10.0000 in
  • Min Bolt Hole Spacing
    8.0625 in
  • Overall Width
    7.5000 in
  • Shaft Diameter
    3.0000 in
  • Tap Thread Size
    0.1250 in
  • Thread Size
    1/8 NPT
  • Weight
    37.6 lbs
  • Width
    7.5000 in, 190.50 mm

Details

  • Additional Details
    Premium Industrial Grease | Powder Coat Housing | Double Lip Seal
  • Application
    Aggregate, Mining, Power Generation, Steel
  • Bearing Type
    Tapered Roller Bearing
  • Bore Type
    Cylindrical
  • Distance Between Mounting Hole Cen
    8-1/16 to 10.0000 in
  • Dynamic Load Capacity
    12300 lbf
  • Expansion Capability
    Non-Expansion
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish/Coating
    Powder Coated
  • Housing Configuration
    2-Bolt Base
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Pillow Block
  • Includes
    Grease Fitting
  • Insert Bearing Type
    Tapered Roller Bearing
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication
    Grease - Premium Industrial
  • Lubrication Type
    Grease - Premium Industrial
  • Manufacturer Upc Number
    0883450805711
  • Material
    Cast Steel
  • Max Rpm
    2060 rpm
  • Measurement Standard
    Imperial
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Roller Bearing Units
  • Radial Static Load Capacity
    61200 lbf
  • Relubricatable
    Yes
  • Rolling Element
    Tapered Roller
  • Seal
    Double Lip
  • Seal Type
    Double Lip
  • Sealing Type
    Double Lip
  • Self Aligning
    Yes
  • Shaft Attachment
    Set Screw
  • Static Load Capacity
    61200 lbf
  • Type
    Pillow Block Roller Bearing
  • Type Of Bearing
    Tapered Roller
  • UPC_NO
    883450805711

Overview

Mfr description
ESA-P2B-TRB-3 PIL BLK BRG
  • Angular self aligning with axial float

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought