Motion
ESA-P2B-TRB-3 3/16

TIMKEN
ESA-P2B-TRB-3 3/16

Pillow Block Roller Bearing Unit - Solid Construction, Cast Iron
Mi Item #10499794
MFR #ESA-P2B-TRB-3 3/16
Price$3,147.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
ESA-P2B-TRB-3 3/16

Pillow Block Roller Bearing Unit - Solid Construction, Cast Iron
Mi Item #10499794
MFR #ESA-P2B-TRB-3 3/16

Mfr description
ESA-P2B-TRB-3 3/16 PIL BLK BRG
  • Angular self aligning with axial float
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,147.41/each

Specifications

Dimensions

  • Base To Bore Centerline  
    3.7500 in
  • Bolt Center To Center Length
    10-1/8 to 11-3/4 in
  • Bore Diameter
    3-3/16 in
  • Compatible Bore Diameter
    3.1875 in
  • Overall Length  
    13.7500 in
  • Weight
    65.9 lbs

Details

  • Bore Type
    Cylindrical
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coat
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Manufacturer Upc Number
    0883450805728
  • Mounting Type
    2-Bolt Base
  • Product Type
    Pillow Block Housings
  • UPC_NO
    883450805728
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)