Motion
ESA-P2B-TRB-3 7/16

TIMKEN
ESA-P2B-TRB-3 7/16

Pillow Block Roller Bearing Unit - 3-7/16 in Bore Dia., Cast Steel Material
Mi Item #10499796
MFR #ESA-P2B-TRB-3 7/16
Price$2,534.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
ESA-P2B-TRB-3 7/16

Pillow Block Roller Bearing Unit - 3-7/16 in Bore Dia., Cast Steel Material
Mi Item #10499796
MFR #ESA-P2B-TRB-3 7/16

Mfr description
ESA-P2B-TRB-3 7/16 PIL BLK BRG
  • Angular self aligning with axial float
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,534.87/each

Specifications

Dimensions

  • Base To Bore Centerline
    3.7500 in
  • Bore Diameter  
    3-7/16 in
  • Inner Race Width
    5
  • Weight
    65.9 lbs

Details

  • Bore Type
    Cylindrical
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Construction
    Solid
  • Housing Material
    Cast Steel
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Manufacturer Upc Number
    0883450805742
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Product Type
    Pillow Block Roller Bearing Units
  • Radial Static Load Capacity
    108600 lbf
  • UPC_NO
    883450805742
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)