Motion
ESA-P2B-TRB-45MM

TIMKEN
ESA-P2B-TRB-45MM

Pillow Block Roller Bearing Unit - 45 mm Bore Dia., Cast Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #10499803
MFR #ESA-P2B-TRB-45MM
List Price$1,064.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
ESA-P2B-TRB-45MM

Pillow Block Roller Bearing Unit - 45 mm Bore Dia., Cast Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #10499803
MFR #ESA-P2B-TRB-45MM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,064.31/each for your price

Overview

Mfr description
ESA-P2B-TRB-45MM PIL BLK BRG
  • Angular self aligning with axial float

Specifications

  • Bore Diameter
  • Bore Type
    Cylindrical
  • Locking Device
    Set Screw
  • Housing Material
    Cast Iron
  • Housing Construction
    Solid
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Radial Static Load Capacity
    43000 lbf
  • Weight
    16.4 lbs
  • Manufacturer Upc Number
    0883450806350
  • UPC_NO
    883450806350
  • Inner Race Width
    3.5
  • Locking Type
    Set Screw
  • Number Of Mounting Holes
    2
  • Mounting Type
    2-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text