Motion
ESA-P4B-TRB-2 1/4

TIMKEN
ESA-P4B-TRB-2 1/4

Pillow Block Roller Bearing Unit - 2-1/4 in Bore Dia., Cast Iron Material, Non-Expansion Bearing (Fixed)
Mi Item #10499833
MFR #ESA-P4B-TRB-2 1/4
Price$1,370.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
ESA-P4B-TRB-2 1/4

Pillow Block Roller Bearing Unit - 2-1/4 in Bore Dia., Cast Iron Material, Non-Expansion Bearing (Fixed)
Mi Item #10499833
MFR #ESA-P4B-TRB-2 1/4

Mfr description
ESA-P4B-TRB-2 1/4 PIL BLK BRG
  • Angular self aligning with axial float
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,370.98/each

Specifications

Dimensions

  • Base To Bore Centerline
    2.7500 in
  • Bore Diameter  
    2-1/4 in
  • Inner Race Width
    4
  • Weight
    32.1 lbs

Details

  • Bore Type
    Cylindrical
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Electrodeposition Coating (E-Coat)
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubricant Type
    Premium Industrial Grease
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    0883450805766
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Product Type
    Pillow Block Roller Bearing Units
  • Radial Static Load Capacity
    54000 lbf
  • UPC_NO
    883450805766
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)