Motion
ESA-P4B-TRB-2 15/16

TIMKEN
ESA-P4B-TRB-2 15/16

Pillow Block Roller Bearing Unit - 2-15/16 in Bore Dia., Cast Steel Material
Mi Item #10499837
MFR #ESA-P4B-TRB-2 15/16
Price$1,683.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
ESA-P4B-TRB-2 15/16

Pillow Block Roller Bearing Unit - 2-15/16 in Bore Dia., Cast Steel Material
Mi Item #10499837
MFR #ESA-P4B-TRB-2 15/16

Mfr description
ESA-P4B-TRB-2 15/16 PIL BLK BRG
  • Angular self aligning with axial float
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,683.02/each

Specifications

Dimensions

  • Base To Bore Centerline
    3.1250 in
  • Bore Diameter  
    2-15/16 in
  • Inner Race Width
    4.5
  • Weight
    43.8 lbs

Details

  • Bore Type
    Cylindrical
  • Housing Material
    Cast Steel
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Manufacturer Upc Number
    0883450805810
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Product Type
    Pillow Block Roller Bearing Units
  • Radial Static Load Capacity
    61200 lbf
  • UPC_NO
    883450805810
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)