Motion
ESA-P4B-TRB-4 7/16

TIMKEN
ESA-P4B-TRB-4 7/16

Pillow Block Roller Bearing Unit - 4-7/16 in Bore Dia., Cast Iron Material, Non-Expansion Bearing (Fixed)
Mi Item #10499859
MFR #ESA-P4B-TRB-4 7/16
Price$6,092.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
ESA-P4B-TRB-4 7/16

Pillow Block Roller Bearing Unit - 4-7/16 in Bore Dia., Cast Iron Material, Non-Expansion Bearing (Fixed)
Mi Item #10499859
MFR #ESA-P4B-TRB-4 7/16

Mfr description
ESA-P4B-TRB-4 7/16 PIL BLK BRG
  • Angular self aligning with axial float
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,092.69/each

Specifications

Dimensions

  • Base To Bore Centerline  
    4.7500 in
  • Bolt Center To Center Length
    11-3/4 to 13-7/8 in
  • Bore Diameter
    4-7/16 in
  • Overall Length  
    16.5000 in
  • Weight
    130.4 lbs

Details

  • Bore Type
    Cylindrical
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coat
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Premium Industrial Grease
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    0883450805896
  • Mounting Type
    4-Bolt Base
  • Product Type
    Pillow Block Housings
  • UPC_NO
    883450805896
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)