Motion
ESA-P4B-TRB-5

TIMKEN
ESA-P4B-TRB-5

Pillow Block Roller Bearing Unit - 5 in Bore Dia., Cast Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #10499862
MFR #ESA-P4B-TRB-5
List Price$10,083.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
ESA-P4B-TRB-5

Pillow Block Roller Bearing Unit - 5 in Bore Dia., Cast Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #10499862
MFR #ESA-P4B-TRB-5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10,083.01/each for your price

Overview

Mfr description
ESA-P4B-TRB-5 PIL BLK BRG
  • Angular self aligning with axial float

Specifications

  • Bore Diameter
  • Bore Type
    Cylindrical
  • Base To Bore Centerline
    5.5000 in
  • Locking Device
    Set Screw
  • Housing Material
    Cast Iron
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Radial Static Load Capacity
    266000 lbf
  • Weight
    189.5 lbs
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Upc Number
    0883450805926
  • UPC_NO
    883450805926
  • Inner Race Width
    7.25
  • Locking Type
    Set Screw
  • Number Of Mounting Holes
    4
  • Mounting Type
    4-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text