Specifications
Dimensions
- Compatible Bore Diameter2.2500 in
- Overall Length5.8600 in
Details
- Manufacturer Upc Number085706052768
- Product TypePillow Block Housings
- UPC_NO085706052768
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)