Motion
ESAS T-2 7/16

TIMKEN
ESAS T-2 7/16

2.4375 in Compatible Bore, 5.8600 in OD
Mi Item #10499900
MFR #ESAS T-2 7/16
Price$83.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
ESAS T-2 7/16

2.4375 in Compatible Bore, 5.8600 in OD
Mi Item #10499900
MFR #ESAS T-2 7/16

Mfr description
ESAS T-2 7/16 Open-End Steel Cover
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$83.35/each

Specifications

Dimensions

  • Bore Diameter
    2.4375 in
  • Compatible Bore Diameter  
    2.4375 in
  • Outside Diameter  
    5.8600 in
  • Overall Width
    1.2280 in
  • Shaft Size
    2.4375 in
  • Width
    1.2300 in, 31.20 mm

Details

  • Product Type
    Bearing End Caps & Covers
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)