Overview
Mfr description
ESAS T-3 7/16 OPEN-END STEEL COVER
Specifications
- Outside Diameter
- Bore Diameter3.4375 in
- Overall Width1.7500 in
- Shaft Size3-7/16 in
- Width1.7500 in, 44.50 mm
- Product TypeBearing End Caps & Covers
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data