Motion
ESAS T-45MM

TIMKEN
ESAS T-45MM

45 mm Compatible Bore, 103.60 mm OD
MI ITEM #10499913
MFR #ESAS T-45MM
Price$81.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
ESAS T-45MM

45 mm Compatible Bore, 103.60 mm OD
MI ITEM #10499913
MFR #ESAS T-45MM

Mfr description
ESAS T-45MM MOUNTED BRG UNIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$81.66/each

Specifications

Dimensions

  • Bore Diameter
    45 mm
  • Compatible Bore Diameter  
    45 mm
  • Outside Diameter  
    103.60 mm
  • Overall Width
    32 mm
  • Shaft Size
    45 mm
  • Width
    1.2600 in, 32 mm

Details

  • Product Type
    Bearing End Caps & Covers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)