Specifications
Dimensions
- Overall Length4.6900 in
Details
- Housing ConstructionSolid
- Manufacturer Upc Number085706052263
- Product TypePillow Block Housings
- UPC_NO085706052263
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)