Motion
CSA-TRB-2 15/16

TIMKEN
CSA-TRB-2 15/16

Timken® Self-Aligning Tapered Roller Bearing Cartridge Unit 2-15/16"
Mi Item #10499953
MFR #CSA-TRB-2 15/16
Price$1,678.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
CSA-TRB-2 15/16

Timken® Self-Aligning Tapered Roller Bearing Cartridge Unit 2-15/16"
Mi Item #10499953
MFR #CSA-TRB-2 15/16

Mfr description
CSA-TRB-2 15/16 MOUNTED BRG UNIT
  • Angular self aligning with axial float
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,678.44/each

Specifications

Dimensions

  • Bore Diameter
    2.9375 in
  • Outside Diameter
    4.7810 in
  • Shaft Diameter
    2-5/16 in
  • Weight
    13.5 lbs

Details

  • Bore Type
    Cylindrical
  • Housing Construction
    Type E Self-Aligning
  • Locking Device
    Eccentric Collar
  • Manufacturer Upc Number
    0087796365605
  • Max Rpm
    2060 rpm
  • Product Type
    Roller Bearing Cartridges
  • Radial Static Load Capacity
    61200 lbf
  • Type Of Bearing
    Mounted Bearing
  • UPC_NO
    087796365605
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)