Motion
CSA-TRB-3 3/16

TIMKEN
CSA-TRB-3 3/16

Timken® Self-Aligning Tapered Roller Bearing Cartridge Unit 3-3/16"
MI ITEM #10499961
MFR #CSA-TRB-3 3/16
List Price$2,479.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
CSA-TRB-3 3/16

Timken® Self-Aligning Tapered Roller Bearing Cartridge Unit 3-3/16"
MI ITEM #10499961
MFR #CSA-TRB-3 3/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,479.75/each for your price

Overview

Mfr description
CSA-TRB-3 3/16 MOUNTED BRG UNIT
  • Angular self aligning with axial float

Specifications

  • Bore Diameter
    3.1875 in
  • Outside Diameter
    5.8440 in
  • Locking Device
    Adapter Mount
  • Bore Type
    Cylindrical
  • Overall Width
    5.0000 in
  • Radial Dynamic Load Capacity
    19600 lbf
  • Radial Static Load Capacity
    108600 lbf
  • Manufacturer Upc Number
    0085706051747
  • Weight
    12.5 lbs
  • Housing Type
    Cartridge
  • Max Rpm
    1640 rpm
  • Shaft Diameter
    3-3/16 in
  • Overall Height
    6-5/16 in
  • Product Type
    Roller Bearing Cartridges

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought