Motion
CSA-TRB-3 7/16

TIMKEN
CSA-TRB-3 7/16

Timken® Self-Aligning Tapered Roller Bearing Cartridge Unit 3-7/16"
MI ITEM #10499962
MFR #CSA-TRB-3 7/16
Price$1,983.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
CSA-TRB-3 7/16

Timken® Self-Aligning Tapered Roller Bearing Cartridge Unit 3-7/16"
MI ITEM #10499962
MFR #CSA-TRB-3 7/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,983.80/each

Specifications

Dimensions

  • Bore Diameter
    3.4375 in
  • Outside Diameter
    5.8440 in
  • Shaft Diameter
    5.0000 in
  • Weight
    22.5 lbs

Details

  • Bore Type
    Cylindrical
  • Housing Construction
    Type E Self-Aligning
  • Locking Device
    Eccentric Collar
  • Manufacturer Upc Number
    0085706051402
  • Max Rpm
    1640 rpm
  • Product Type
    Roller Bearing Cartridges
  • Radial Static Load Capacity
    108600 lbf
  • Type Of Bearing
    Mounted Bearing
  • UPC_NO
    085706051402

Overview

Mfr description
CSA-TRB-3 7/16 MOUNTED BRG UNIT
  • Angular self aligning with axial float

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought