Motion
CSA-TRB-4 7/16

TIMKEN
CSA-TRB-4 7/16

Timken® Self-Aligning Tapered Roller Bearing Cartridge Unit 4-7/16"
MI ITEM #10499967
MFR #CSA-TRB-4 7/16
Your Price$4,022.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
CSA-TRB-4 7/16

Timken® Self-Aligning Tapered Roller Bearing Cartridge Unit 4-7/16"
MI ITEM #10499967
MFR #CSA-TRB-4 7/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4,022.13/each(List $4,625.45)

Overview

Mfr description
CSA-TRB-4 7/16 MOUNTED BRG UNIT
  • Angular self aligning with axial float

Specifications

  • Bore Diameter
    4.4375 in
  • Type Of Bearing
    Mounted Bearing
  • Outside Diameter
    7.0000 in
  • Locking Device
    Eccentric Collar
  • Bore Type
    Cylindrical
  • Radial Static Load Capacity
    188400 lbf
  • Manufacturer Upc Number
    0085706051600
  • Weight
    39.2 lbs
  • Housing Construction
    Cartridge
  • Max Rpm
    1530 rpm
  • Shaft Diameter
    4.0000 in
  • Product Type
    Roller Bearing Cartridges

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought