Motion
H3122

TIMKEN
H3122

Adapter Sleeve - 100 mm Bore Dia., M110x2 Thread Size
Mi Item #10499991
MFR #H3122
Price$610.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
H3122

Adapter Sleeve - 100 mm Bore Dia., M110x2 Thread Size
Mi Item #10499991
MFR #H3122

Mfr description
H3122 ADAPTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$610.34/each

Specifications

Dimensions

  • Bore Diameter
    100 mm
  • Thread Size  
    M110x2

Details

  • Product Type
    Adapter Sleeves
  • Series
    H
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)