Specifications
Dimensions
- Outside Diameter32.6930 in
- Overall Width1.9800 in
- Thread Size27.961-3 in
Details
- Manufacturer Product Page
- Product TypeBearing Lock Nuts
- SeriesN
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)