1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TIMKEN NATIONAL SEALS
418307
2.6250 in Shaft Dia., 4.3750 in OD, 0.4375 in Overall Width
MI ITEM #
10500014
MFR #
418307
Price
$84.02
/each
Qty
Add to Cart
Previous Page
Home
Seals and Gaskets
Seals
Oil Seals
TIMKEN NATIONAL SEALS 418307
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIMKEN NATIONAL SEALS
418307
2.6250 in Shaft Dia., 4.3750 in OD, 0.4375 in Overall Width
MI ITEM #
10500014
MFR #
418307
Mfr description
418307 SEAL
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$84
.02
/each
Add to Cart
Specifications
Dimensions
Outside Diameter
4.3750 in
Overall Width
0.4375 in
Shaft Diameter
2.6250 in
Details
Material
Nitrile
Seal Type
41
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items