Specifications
Details
- Bearing MaterialSteel
- Bearing TypeMounted Roller Bearing
- Bore TypeCylindrical
- Housing MaterialCast Steel
- Mounting TypeTake-up: wide slot
- Product TypeTake-Up Roller Bearing Units
- RelubricatableYes
- Retainer TypeSteel
- Self AligningYes
- UPC_NO883450511063
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)