Motion
QAF15386STNG

TIMKEN
QAF15386STNG

Flange-Mount Roller Bearing Unit - Spherical Roller Brg., 1-3/4 in Bore , 4-Bolt Flange Mount, Set Screw, Non-Expansion Bearing (Fixed), Cast Steel Housing, Heavy Duty
MI ITEM #10500120
MFR #QAF15386STNG
List Price$856.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QAF15386STNG

Flange-Mount Roller Bearing Unit - Spherical Roller Brg., 1-3/4 in Bore , 4-Bolt Flange Mount, Set Screw, Non-Expansion Bearing (Fixed), Cast Steel Housing, Heavy Duty
MI ITEM #10500120
MFR #QAF15386STNG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$856.46/each for your price

Overview

Mfr description
QAF15386STNG ROLLER BRG UNIT
  • Single Collar set-screw locking - CL Series - two set screws positioned at 60 degrees provide maximum positive locking power with minimal run out.

Specifications

  • Bore Diameter
  • Product Type
    Flange-Mount Roller Bearing Units
  • Mounting Type
    4-Bolt Flange
  • Housing Material
    Cast Steel
  • Adapter Sleeve
    No
  • Bolt Circle Diameter
  • Locking Device
    Set Screw
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Duty Type
    Heavy Duty
  • Type Of Bearing
    Spherical Roller
  • Overall Width
    3.6200 in
  • Bore Type
    Straight
  • End Type
    Open
  • Bearing Material
    Steel
  • Manufacturer Upc Number
    883450953740
  • UPC_NO
    883450953740
  • Weight
    18.81 lbs
  • Relubricatable
    Yes
  • Retainer Type
    Steel
  • Self Aligning
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought