Motion
QAFL09A045STUFP

TIMKEN
QAFL09A045STUFP

Four Bolt Flange Bearing - 45 mm Bore , Concentric Collar, Non-Expansion Bearing (Fixed), Cast Steel Housing
MI ITEM #10500134
MFR #QAFL09A045STUFP
List Price$750.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QAFL09A045STUFP

Four Bolt Flange Bearing - 45 mm Bore , Concentric Collar, Non-Expansion Bearing (Fixed), Cast Steel Housing
MI ITEM #10500134
MFR #QAFL09A045STUFP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$750.08/each for your price

Overview

Mfr description
QAFL09A045STUFP ROLLER BRG UNIT

Specifications

  • Bore Diameter
  • Product Type
    Flange-Mount Roller Bearing Units
  • Mounting Type
    4-Bolt Flange
  • Housing Material
    Cast Steel
  • Locking Device
    Concentric Collar
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Width
    3.13 in
  • Bearing Type
    Mounted Roller Bearing
  • Bore Type
    Cylindrical
  • Bearing Material
    Steel
  • UPC_NO
    883450432290
  • Dynamic Load Capacity
    24500
  • Relubricatable
    Yes
  • Retainer Type
    Steel
  • Self Aligning
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text