Motion
QAMC11A204STHT

TIMKEN
QAMC11A204STHT

QAMC11A204STHT
MI ITEM #10500142
MFR #QAMC11A204STHT
List Price$998.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QAMC11A204STHT

QAMC11A204STHT
MI ITEM #10500142
MFR #QAMC11A204STHT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$998.44/each for your price

Overview

Mfr description
QAMC11A204STHT ROLLER BRG UNIT

Specifications

  • Outside Diameter
    4.5310 in
  • Bearing Number
    22211
  • Housing Material
    Cast Steel
  • Locking Device
    Concentric Collar
  • Bore Type
    Cylindrical
  • Overall Width
    3.3000 in
  • Radial Dynamic Load Capacity
    31400 lbf
  • Radial Static Load Capacity
    31900 lbf
  • Bearing Material
    Steel
  • Manufacturer Upc Number
    883450458115
  • UPC_NO
    883450458115
  • Weight
    10.00 lbs
  • Dynamic Load Capacity
    31400 lbf
  • Housing Construction
    Cartridge
  • Max Rpm
    3200 rpm
  • Shaft Diameter
    2-1/4 in
  • Overall Height
    4.5310 in
  • Overall Length
    3.3800 in
  • Retainer Type
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text