Motion
QASN18243SEM

TIMKEN
QASN18243SEM

Roller Bearing Pillow Block - Concentric Collar Locking, Expansion Bearing (Floating), Cast Steel Housing Material
MI ITEM #10500175
MFR #QASN18243SEM
List Price$778.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QASN18243SEM

Roller Bearing Pillow Block - Concentric Collar Locking, Expansion Bearing (Floating), Cast Steel Housing Material
MI ITEM #10500175
MFR #QASN18243SEM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$778.11/each for your price

Overview

Mfr description
QASN18243SEM ROLLER BRG UNIT

Specifications

  • Bore Type
    Straight
  • Locking Device
    Concentric Collar
  • Housing Material
    Cast Steel
  • Housing Construction
    Solid
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Powder Coated
  • Seal Type
    Triple Lip Contact
  • Locking Type
    Concentric Set Screw - Single Collar
  • Seal Material
    Nitrile Rubber
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought