Overview
Mfr description
QATU08A107SO ROLLER BRG UNIT
Specifications
- Housing MaterialCast Steel
- Bearing MaterialSteel
- Bore TypeCylindrical
- Dynamic Load Capacity23400
- UPC_NO883450514415
- Bearing TypeMounted Roller Bearing
- Mounting TypeTake-up: wide slot
- RelubricatableYes
- Retainer TypeSteel
- Self AligningYes
- Product TypeTake-Up Roller Bearing Units
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data