Motion
QATU10A115STHT

TIMKEN
QATU10A115STHT

Mounted Roller Bearing - Side Mount, Spherical Roller, 1-15/16 in Bore, Cast Steel, Concentric Collar
Mi Item #10500180
MFR #QATU10A115STHT
Price$890.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QATU10A115STHT

Mounted Roller Bearing - Side Mount, Spherical Roller, 1-15/16 in Bore, Cast Steel, Concentric Collar
Mi Item #10500180
MFR #QATU10A115STHT

Mfr description
QATU10A115STHT ROLLER BRG UNIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$890.97/each

Specifications

Dimensions

  • Bore Diameter
    1-15/16 in
  • Housing Dimensions
    2.1300 in, 54.10 mm
  • Housing Width
    2.1300 in, 54.10 mm
  • Overall Length
    6.0400 in, 153.40 mm
  • Overall Width
    2.98 in
  • Shaft Diameter
    1-15/16 in, 49.21 mm

Details

  • Bearing Material
    Steel
  • Bearing Type
    Mounted Roller Bearing
  • Bore Type
    Cylindrical
  • Dynamic Load Capacity
    26300
  • Housing Construction
    Solid
  • Housing Material
    Cast Steel
  • Locking Device
    Concentric Collar
  • Material
    Cast Steel
  • Mounting Type
    Take-up: wide slot
  • Product Type
    Take-Up Roller Bearing Units
  • Radial Dynamic Load Capacity
    117000 N, 26300 lbf
  • Radial Static Load Capacity
    118000 N, 26600 lbf
  • Relubricatable
    Yes
  • Retainer Type
    Steel
  • Self Aligning
    Yes
  • Shaft Attachment
    Concentric Collar
  • Static Load Capacity
    118000 N, 26600 lbf
  • Type Of Bearing
    Spherical Roller
  • Unit Type
    Side Mount
  • UPC_NO
    883450434027
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)