Motion
QATU11A204STNG

TIMKEN
QATU11A204STNG

QATU11A204STNG
MI ITEM #10500181
MFR #QATU11A204STNG
List Price$1,034.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QATU11A204STNG

QATU11A204STNG
MI ITEM #10500181
MFR #QATU11A204STNG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,034.92/each for your price

Overview

Mfr description
QATU11A204STNG ROLLER BRG UNIT

Specifications

  • Housing Material
    Cast Steel
  • Bearing Material
    Steel
  • Bore Type
    Cylindrical
  • Dynamic Load Capacity
    31400
  • Overall Width
    3.22 in
  • UPC_NO
    883450572965
  • Bearing Type
    Mounted Roller Bearing
  • Mounting Type
    Take-up: wide slot
  • Relubricatable
    Yes
  • Retainer Type
    Steel
  • Self Aligning
    Yes
  • Product Type
    Take-Up Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text