Motion
QMPL18031SECHT

TIMKEN
QMPL18031SECHT

Eccentric Collar Locking, Expansion Bearing (Floating), Cast Steel Housing Material
Mi Item #10500247
MFR #QMPL18031SECHT
Price$848.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QMPL18031SECHT

Eccentric Collar Locking, Expansion Bearing (Floating), Cast Steel Housing Material
Mi Item #10500247
MFR #QMPL18031SECHT

Mfr description
QMPL18031SECHT ROLLER BRG UNIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$848.91/each

Specifications

Details

  • Bore Type
    Straight
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Powder Coated
  • Housing Construction
    Solid
  • Housing Material
    Cast Steel
  • Locking Device
    Eccentric Collar
  • Locking Type
    Eccentric Collar
  • Product Type
    Pillow Block Roller Bearing Units
  • Seal Material
    Viton
  • Seal Type
    Double Lip Seal
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)